Beli Pipa Support di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pipe Bracket for Channel Support (75 Type) (Braket Pipa)Deskripsi:Can be assembled with bolts just by cutting on-site without welding. It can be used flexibly as a support bracket for any application. For indication materials such as drainage pipes, air conditioning ducts, electrical wiring, etc., and for air conditioning equipment. Other support materials for construction sites.atribut:
- Length (mm): 270
- Width (mm): 40
- Type: Channel bracket
- Thickness (mm): 4.5
- Height (mm): 75
- Slotted hole Φ (mm): 11x50
- Anchor Hole Φ (mm): 12x15
- Finish Material: Steel / Unichrome plating
- RIDGID Adjustable Pipe Support (Penyangga Pipa)atribut:
- Maximum Weight Capacity (kg): 1134
- INABA DENKO Pipe Support Member (Braket Pipa)atribut:
- TRUSCO Number: 836-4159
- ASADA Pipe Support for Band Sawatribut:
- Compatible Model: Bans saw125・12F, beaver 4Eco, 4FEco, 6, 6F, band saw 222, 22F
- Origin: Japan
- Item Name: Pipe receiving base
- MCC PVC Pipe JoinersDeskripsi:-Can insert easily with high rigid support bar and rack method.-If the handle is inverted, return is also possible.-For inserting PVC pipe.atribut:
- Purpose of Use: For inserting PVC pipe.
- GOSAVE Back Support Belt (Pelindung Punggung)Deskripsi:- Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable pointatribut:
- Color: Black
- Material: Polyester
- Suspenders (inch): 1-1/2
- Suspenders Material: Tali Elastis
- BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Deskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Style: Weld Plate Mount Clamp
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Load Capacity (lbs): 180
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Series: Heavy
- Top Plate Material: Steel
- ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)Deskripsi:These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.atribut:
- UNSPSC: 31162906
- Clamp Material: Steel
- Maximum Operating Temperature (°F): 450
- MCC Pipe Vise (Klem Pipa Meja)Deskripsi:-A pipe vice that has pursued its function.
- monotaro Support Bracket L Type Bracket (Made By Uniqlo)Deskripsi:Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.atribut:
- Dimensions (mm): 40 x 40 x 3 (angle)
- Type: L-shaped bracket
- Thickness (mm): 3
- Material: steel
- INABA DENKO Pipe Lock (Pipe Support + Fixed Band) (Pengunci Pipa)Deskripsi:Material (Fixed Band): SPHC (Cation Electrodeposition Coating Treatment)Accessories: Hexagon Bolt M6x20 Lx2 (UNIQLO) Hex Nut M 6x2 (UNIQLO)
- KNIPEX Test Support (Tang Pipa)Deskripsi:- For testing the self-locking function of the "Alligator" and "Cobra" Water Pump Pliers- Steady stand, high stability- Without pliersatribut:
- Reach-Conform: no
- RohS-Conform: no
- RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)Deskripsi:Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.atribut:
- Length Pipe (m): 4
- Pipe Type: PP-R
- Color: Green
- KRISBOW Pipe Vise (Ragum Pipa)Deskripsi:Pipe Vise #1, 10-60mm
- AS ONE Support Rod for Unit Stand with Pipe Cap (Batang Penyangga)atribut:
- Outer Diameter (mm): 13
- Thickness (mm): 1
Daftar Harga Pipa Support Terbaru November 2026
| TRUSCO Pipe Bracket for Channel Support (75 Type) (Braket Pipa) | Rp91.900 |
| MCC Pipe Support (Roller Pipa) | Rp1.199.900 |
| RIDGID Adjustable Pipe Support (Penyangga Pipa) | Rp18.999.900 |
| INABA DENKO Pipe Support Member (Braket Pipa) | Rp80.900 |
| ASADA Pipe Support for Band Saw | Rp4.099.900 |
| YAZAKI Plastic Joint (Aksesori Pipa) | Rp9.900 |
| MCC PVC Pipe Joiners | Rp14.999.900 |
| GOSAVE Back Support Belt (Pelindung Punggung) | Rp109.900 |
| BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa) | Rp499.900 |
| ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser) | Rp549.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Braket%20Pipa)/a5P106573365-1.jpg)
/85P105264293-1.jpg)
/8xP103037321-7.jpg)
%20Khusus%20Lain/INABA%20DENKO%20Pipe%20Support%20Member%20(Braket%20Pipa)/P102975626-1.jpg)

/0bP103662011-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/GOSAVE%20Back%20Support%20Belt%20(Pelindung%20Punggung)/qzP103195971-2.jpg)
/6hP109404233-1.jpg)
/dvP109437499-1.jpg)
/P102764729-2.jpg)
/rdP103190985-1.jpg)

%20Khusus%20Lain/INABA%20DENKO%20Pipe%20Lock%20(Pipe%20Support%20%2B%20Fixed%20Band)%20(Pengunci%20Pipa)/P102975617-1.jpg)
/enP105862527-1.jpg)
/esP104821532-7.jpg)
/0kP104577020-5.jpg)

/afP108262375-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)